Shop All Collets
Parlec
Collet, ER32, 9/16
Mfr # ER32-0562
Zoro # G2792295
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.523" to 0.562"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Standards DIN 6499-B
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9/16" |
Min. Size | 0.5230 in |
Head Dia. | 1.3000 in |
Overall Length | 1.5740 in |
Max. Body Dia. | 9/16 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.523" to 0.562" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Standards | DIN 6499-B |
Measurement System | Fractional Inch |
Collet Type | ER |
Number of Slots | 8 |
Face Shape | Round |
Description
Collet, ER32, Round, Overall Length 1.5740 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- KNIPEX 4 1/2 in Round Nose Plier Plastic Coated Handle (35 31 115)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 15 Pockets, Black, Polyester, 20 Pockets (53JW36)
- CMT Forstner Bit, 30mm (537.300.31)
- PARLEC Collet, ER32, 3/4 (ER32-0750)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- PARLEC Collet, ER20, 8mm (ER20-0315)
- PARLEC Collet, ER16, 5/32 (ER16-0156)
- PARLEC Collet, ER16, 3/8 (ER16-0375)
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- Parlec Collets, Chucks & Accessories