Shop All Collets
Parlec
Collet, ER32, 7/16
Mfr # ER32-0437
Zoro # G2792310
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.398" to 0.437"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Min. Size 0.3980 in
- Max. Body Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/16" |
Min. Size | 0.3980 in |
Max. Body Dia. | 7/16 in |
Overall Length | 1.5740 in |
Head Dia. | 1.3000 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.398" to 0.437" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Collet Type | ER |
Measurement System | Fractional Inch |
Standards | DIN 6499-B |
Number of Slots | 8 |
Face Shape | Round |
Description
Collet, ER32, Round, Overall Length 1.5740 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Bastard (78147600)
- KO-KEN Socket 7mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-7)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- MITUTOYO Eyepiece, 10X (176-115)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- PARLEC Collet, ER20, 8mm (ER20-0315)
- PARLEC Collet, ER20, 12mm (ER20-0472)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- WEATHERHEAD Braided Collet, 1555864 (ET525DC-6Z)
- Parlec Collets