Shop All Collets
Parlec
Collet, ER32, 3/4
Mfr # ER32-0750
Zoro # G2792277
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.711" to 0.750"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Number of Slots 8
- Min. Size 0.7110 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4" |
Min. Size | 0.7110 in |
Head Dia. | 1.3000 in |
Overall Length | 1.5740 in |
Max. Body Dia. | 3/4 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.711" to 0.750" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Number of Slots | 8 |
Collet Type | ER |
Standards | DIN 6499-B |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, ER32, Round, Overall Length 1.5740 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 13mm (KTI-45513)
- CLEVELAND 21PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-3/8x1/64 (C70369)
- KLEIN TOOLS TripSaver® Multi-Tool (1016)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-24 Nf (96206)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- PARLEC Collet, ER32, 1/4 (ER32-0250)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- TECHNIKS Spring Collet, ER25, 03.5mm (04225-03.5)
- Parlec Collets, Chucks & Accessories