Shop All Collets
Parlec
Collet, ER32, 1/2
Mfr # ER32-0500
Zoro # G2792301
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0 to 100, 0 to 1000
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Overall Length 1.5740 in
- Standards DIN 6499-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Overall Length | 1.5740 in |
Max. Body Dia. | 1/2 in |
Min. Size | 0.4840 in |
Head Dia. | 1.3000 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0 to 100, 0 to 1000 |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Standards | DIN 6499-B |
Measurement System | Fractional Inch |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | ER |
Description
Collet, ER32, Round, Overall Length 1.5740 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20374650R5)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- VISEGRIP Poly Buttress Drum Bung, 10PK (DRM543)
- WILTON Shelix-I (10) Inserts For Shelix Heads (1791212)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- PARLEC Collet, ER32, 3/4 (ER32-0750)
- PARLEC Collet, ER20, 8mm (ER20-0315)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- Parlec Collets, Chucks & Accessories