Shop All Collets
Parlec
Collet, ER20, 8mm
Mfr # ER20-0315
Zoro # G2792417
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0 to 100, 0 to 1000
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Min. Size 0.3150 in
- Overall Length 1.2400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 8.0mm |
Min. Size | 0.3150 in |
Overall Length | 1.2400 in |
Head Dia. | 0.8270 in |
Max. Body Dia. | 8.00mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0 to 100, 0 to 1000 |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Face Shape | Round |
Collet Type | ER |
Number of Slots | 8 |
Standards | DIN 6499-B |
Measurement System | Metric |
Description
Collet, ER20, Round, Overall Length 1.2400 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Red Devil 1-.50in. Multi-Purpose Scrapers 3140 (3140)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33116)
- IRWIN Drill Bit Strand 29Pc (60172)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- PARLEC Collet, ER20, 13mm (ER20-0511)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- PARLEC Standard Collet Set, 3/8 in. to 1 in. (100PG-S041)
- PARLEC Collet, ER25, 1/2 (ER25-0500)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- Parlec Collets