Shop All Collets
Parlec
Collet, ER20, 3/8
Mfr # ER20-0375
Zoro # G2792408
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0.336" to 0.375"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Collet Type ER
- Head Dia. 0.8270 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3/8" |
Head Dia. | 0.8270 in |
Max. Body Dia. | 3/8 in |
Min. Size | 0.3360 in |
Overall Length | 1.2400 in |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.336" to 0.375" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Collet Type | ER |
Face Shape | Round |
Measurement System | Fractional Inch |
Standards | DIN 6499-B |
Number of Slots | 8 |
Description
Collet, ER20, Round, Overall Length 1.2400 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Reciprocating Saw Blade, Blade 9" L (RECM9X2-25B)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- PARLEC Collet, ER20, 8mm (ER20-0315)
- PARLEC Collet, ER20, 12mm (ER20-0472)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- PARLEC Collet, ER16, 5/16 (ER16-0312)
- PARLEC Collet, ER20, 13mm (ER20-0511)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- GS TOOLING 1/4" ER25 Sealed Collets (337882)
- Parlec Collets, Chucks & Accessories