Shop All Collets
Parlec
Collet, ER20, 1/4
Mfr # ER20-0250
Zoro # G2792426
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0.211" to 0.250"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Max. Body Dia. 1/4 in
- Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Max. Body Dia. | 1/4 in |
Overall Length | 1.2400 in |
Head Dia. | 0.8270 in |
Min. Size | 0.2110 in |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.211" to 0.250" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Face Shape | Round |
Collet Type | ER |
Standards | DIN 6499-B |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Description
Collet, ER20, Round, Overall Length 1.2400 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic (2890-B)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- FLEX-STRUT Pipe Strap, Standard, 2-1/2" (FS-7870-2-1/2 E/G)
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- PARLEC Collet, ER20, 13mm (ER20-0511)
- PARLEC Collet, ER20, 12mm (ER20-0472)
- PARLEC Collet, ER16, 3/8 (ER16-0375)
- PARLEC Collet, ER32, 1/4 (ER32-0250)
- PARLEC Standard Collet Set, 3/8 in. to 1 in. (100PG-S041)
- HHIP 5C Expanding Collet .250-.468" (3900-1627)
- Parlec Collets