Shop All Collets
Parlec
Collet, ER20, 13mm
Mfr # ER20-0511
Zoro # G2792380
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0 to 100, 0 to 1000
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Collet Type ER
- Standards DIN 6499-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 13.0mm |
Head Dia. | 0.8270 in |
Min. Size | 0.5110 in |
Overall Length | 1.2400 in |
Max. Body Dia. | 13.00mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0 to 100, 0 to 1000 |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Collet Type | ER |
Standards | DIN 6499-B |
Number of Slots | 8 |
Measurement System | Metric |
Face Shape | Round |
Description
Collet, ER20, Round, Overall Length 1.2400 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 10 Bull Point SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1020x1)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 1 1/2 In (GN4X1750T5-D-21)
- BON TOOL Bon 34-338 Pencil, Blue Casing Hard Black Lead, (72/Pkg) (34-338)
- INDUSCO Marlin Spike, 12", Ltc-306-12, Full Polish (79900011)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- PARLEC Collet, ER20, 12mm (ER20-0472)
- PARLEC Collet, ER20, 8mm (ER20-0315)
- PARLEC Collet, ER16, 5/16 (ER16-0312)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- Parlec Collets, Chucks & Accessories