Shop All Collets
Parlec
Collet, ER16, 3/8
Mfr # ER16-0375
Zoro # G2792435
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.336" to 0.375"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Measurement System Fractional Inch
- Head Dia. 0.6690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8" |
Head Dia. | 0.6690 in |
Max. Body Dia. | 3/8 in |
Min. Size | 0.3360 in |
Overall Length | 1.0820 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.336" to 0.375" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Measurement System | Fractional Inch |
Collet Type | ER |
Face Shape | Round |
Standards | DIN 6499-B |
Number of Slots | 8 |
Description
Collet, ER16, Round, Overall Length 1.0820 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- GEDORE Tubular Box Wrench, 10x13mm (26 R 10X13)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Impact S (CMMT15863)
- JET Gear (JWBS18-311)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- PARLEC Collet, ER16, 1/16 (ER16-0062)
- PARLEC Collet, ER16, 5/32 (ER16-0156)
- PARLEC Standard Collet Set, 3/8 in. to 1 in. (100PG-S041)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- PARLEC Collet, ER32, 1/4 (ER32-0250)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-20 3mm Spring Collet (9710-4019)
- Parlec Collets