Shop All Collets
Parlec
Collet, ER16, 1/4
Mfr # ER16-0250
Zoro # G2792450
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.211" to 0.250"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Measurement System Fractional Inch
- Head Dia. 0.6690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Head Dia. | 0.6690 in |
Min. Size | 0.2110 in |
Overall Length | 1.0820 in |
Max. Body Dia. | 1/4 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.211" to 0.250" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Measurement System | Fractional Inch |
Face Shape | Round |
Collet Type | ER |
Number of Slots | 8 |
Standards | DIN 6499-B |
Description
Collet, ER16, Round, Overall Length 1.0820 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- LISLE Screwdriver Bit, 3/8 Slotted, 5/16 Hex (30170)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- PARLEC Collet, ER16, 5/32 (ER16-0156)
- PARLEC Collet, ER16, 3/8 (ER16-0375)
- PARLEC Collet, ER16, 1/16 (ER16-0062)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- PARLEC Collet, ER20, 12mm (ER20-0472)
- PARLEC Collet, ER32, 3/4 (ER32-0750)
- METABO 1/4" Collet (630821000)
- Parlec Collets