Shop All Collets
Parlec
Collet, ER16, 1/16
Mfr # ER16-0062
Zoro # G2792487
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0 to 100, 0 to 1000
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Max. Body Dia. 1/16 in
- Head Dia. 0.6690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/16" |
Max. Body Dia. | 1/16 in |
Head Dia. | 0.6690 in |
Overall Length | 1.0820 in |
Min. Size | 0.0400 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0 to 100, 0 to 1000 |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Number of Slots | 8 |
Face Shape | Round |
Measurement System | Fractional Inch |
Standards | DIN 6499-B |
Collet Type | ER |
Description
Collet, ER16, Round, Overall Length 1.0820 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rail Socket Clip 1/2In Dr 17In (MT6579262-1/2)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS375)
- MILWAUKEE TOOL 1/2 in. Friction Ring (ML44-90-4530)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- PARLEC Collet, ER16, 3/8 (ER16-0375)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- PARLEC Collet, ER16, 5/32 (ER16-0156)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- GS TOOLING 1/4" TG100 Sealed Collets (334913)
- Parlec Collets