Shop All Collet Chucks
Parlec
Collet, ER, 0.625in
Mfr # ER20-625-560H
Zoro # G2792636
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.100"
- Shank Type Straight
- Shank Shape Straight
- Overall Length 5.5000 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # ER20-625-560H
- Zoro # G2792636
- Country of Origin United States
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.100" |
Overall Length | 5.5000 in |
Shank Dia. | 5/8 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Straight |
Collet Series | ER20 |
Projection | 1.6600 in |
Description
Collet Chuck, Projection 1.6600 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- OTC Slide Hammer Puller, Universal, 5 lb. (1205)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- Parlec Collet Chucks