Shop All Collets
Parlec
Collet, DA200, 5/16
Mfr # DA200-0312
Zoro # G2792505
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Range 0 to 100, 0 to 1000
- Size 5/16"
- Collet Type DA Double Angle
- Head Dia. 0.5390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/16" |
Head Dia. | 0.5390 in |
Min. Size | 19/64 in |
Max. Body Dia. | 5/16 in |
Overall Length | 1-3/16 in |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0 to 100, 0 to 1000 |
Collet Type | DA Double Angle |
Number of Slots | 4 |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, DA200, Round, Overall Length 1-3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Square Drive, 8mm Metric Socket, 6 Points (8MM23)
- KO-KEN Attack Driver Set Rubber Grip 6 pieces3/8 Sq. Drive (AG318A)
- DREMEL Dremel 114-9901 1-8 Inch Tungsten Carbide Cutter (114-9901)
- KNIPEX Snap Ring Pliers, For Ring Type Internal (44 21 J41)
- PARLEC Collet, ER16, 5/16 (ER16-0312)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- PARLEC Standard Collet Set, 3/8 in. to 1 in. (100PG-S041)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- Parlec Collets