Shop All Collet Chucks
Parlec
Collet Chuck, ER25, 4.00in
Mfr # C50-25ERP612
Zoro # G2792907
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series ER25
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.630 in
- Projection 6.1200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-25ERP612
- Zoro # G2792907
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.670 in |
Bore Depth | 4 in |
Nose Dia. | 1.6400 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.630 in |
Projection | 6.1200 in |
Material | High Speed Steel |
For Use With | Drilling, Lighter Higher-Speed Milling Applications |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 6.1200 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1706)
- HUSQVARNA WRENCH 13mm (543045891)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10375)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points (42607)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- GS TOOLING CAT40 900 ER32 Collet Chuck (531419)
- Parlec Collet Chucks