Shop All Collet Chucks
Parlec
Collet Chuck, ER16, 3.90in
Mfr # ER16-750-7H
Zoro # G2792898
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Collet Series ER16
- Shank Dia. 3/4 in
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # ER16-750-7H
- Zoro # G2792898
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Nut Dia. | 0.870 in |
Bore Depth | 3.9000 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.394 in |
Projection | 3.9000 in |
Features | High Precision Toolholding |
Description
Collet Chuck, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 3.9000 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- WINSMITH Mounting Plate (E35WT)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- Parlec Collet Chucks