Shop All Collet Chucks
Parlec
Collet Chuck, CAT50, ER40, Proj 4.000 In
Mfr # C50-40ERF400
Zoro # G3080077
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series ER40
- Projection 4 in
- Bore Depth 4 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C50-40ERF400
- Zoro # G3080077
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Bore Depth | 4 in |
Nut Dia. | 2.470 in |
Nose Dia. | 2.4700 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Projection | 4 in |
Material | High Speed Steel |
ANSI Number | C50-40ER412 |
ANSI Code | C50-40ER412 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV50, Projection 4 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58856)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Tap Adapter, 3/8in (7716-037)
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- Parlec Collet Chucks