Shop All Collet Chucks
Parlec
Collet Chuck, CAT50, ER32, Proj 8.000 In
Mfr # C50-32ERF800
Zoro # G1264444
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series ER32
- Projection 8 in
- Nose Dia. 1.9700 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C50-32ERF800
- Zoro # G1264444
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Nose Dia. | 1.9700 in |
Bore Depth | 4 in |
Nut Dia. | 1.970 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 8 in |
Material | High Speed Steel |
ANSI Number | C50-32ER812 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C50-32ER812 |
Description
Collet Chuck, Taper Size CV50, Projection 8 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 11 in. (S-211P)
- BOSCH 4-5/8In 8TPI HCS Shank Jigsaw Blade, PK5 (T301CD)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- Parlec Collet Chucks