Shop All Collet Chucks
Parlec
Collet Chuck, CAT50, ER32, Proj 6.000 In
Mfr # C50-32ERF600
Zoro # G2691735
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series ER32
- Projection 6 in
- Bore Depth 4 in
- Nose Dia. 1.9700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C50-32ERF600
- Zoro # G2691735
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Bore Depth | 4 in |
Nose Dia. | 1.9700 in |
Nut Dia. | 1.970 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 6 in |
Material | High Speed Steel |
ANSI Number | C50-32ER612 |
ANSI Code | C50-32ER612 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV50, Projection 6 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- WERA Ratchet Pad Set, PK2 (05003697001)
- MAKITA Portable Band Saw Blade, 18 TPI, 28-3/4" L (E-04139)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- GS TOOLING 114 ER20 Straight Shank Collet Chuck (534384)
- Parlec Collets, Chucks & Accessories