Shop All Collet Chucks
Parlec
Collet Chuck, CAT50, ER32, Proj 4.000 In
Mfr # C50-32ERF400
Zoro # G2536037
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series ER32
- Projection 4 in
- ANSI Number C50-32ER412
- Bore Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-32ERF400
- Zoro # G2536037
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Bore Depth | 4 in |
Nose Dia. | 1.9700 in |
Nut Dia. | 1.970 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 4 in |
ANSI Number | C50-32ER412 |
Material | High Speed Steel |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C50-32ER412 |
Description
Collet Chuck, Taper Size CV50, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Floor Scraper, Square Spring Blade, 14", 60" Steel Handle (85-226)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4612)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- Parlec Collets, Chucks & Accessories