Shop All Collet Chucks
Parlec
Collet Chuck, CAT50, ER20, Proj 4.000 In
Mfr # C50-20ERF400
Zoro # G1784431
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series ER20
- Projection 4 in
- Nut Dia. 1.340 in
- Nose Dia. 1.3400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-20ERF400
- Zoro # G1784431
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.340 in |
Nose Dia. | 1.3400 in |
Bore Depth | 4 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 4 in |
ANSI Number | C50-20ER412 |
Material | High Speed Steel |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C50-20ER412 |
Description
Collet Chuck, Taper Size CV50, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4585)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- HHIP 125mm Diameter D1-4 ER-40 Collet Chuck (3901-5042)
- Parlec Collet Chucks