Shop All Collet Chucks
Parlec
Collet Chuck, CAT50, DA180, Proj 3.380 In
Mfr # C50-18DC3
Zoro # G0719494
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series DA180
- Projection 3.3800 in
- Bore Depth 3.3000 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C50-18DC3
- Zoro # G0719494
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Bore Depth | 3.3000 in |
Nose Dia. | 1.4400 in |
Nut Dia. | 1.440 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
Projection | 3.3800 in |
Material | High Speed Steel |
ANSI Number | C50-18DC3 |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C50-18DC3 |
Description
Collet Chuck, Taper Size CV50, Projection 3.3800 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ratchet, Rt3422 (76022)
- ELESA Two-way clamp, MSX.56-C-10-12 (MSX-C)
- SUPER TOOL Counterbore, 1/4" D, Carbide Tipped (56401)
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- Parlec Collets, Chucks & Accessories