Shop All Collet Chucks
Parlec
Collet Chuck, CAT50,100PG, Proj 7.500 In
Mfr # C50-10SC7
Zoro # G2486075
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series PG100
- Projection 7 1/2 in
- Nut Dia. 2.440 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-10SC7
- Zoro # G2486075
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Nut Dia. | 2.440 in |
Nose Dia. | 2.4400 in |
Bore Depth | 5 1/2 in |
Details
Item | Collet Chuck |
Collet Series | PG100 |
Projection | 7 1/2 in |
Material | High Speed Steel |
ANSI Number | C50-10SC7 |
Coolant Fed | Coolant Through |
ANSI Code | C50-10SC7 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV50, Projection 7 1/2 in, PG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Holster, Polymer, For Raptor Shears, Black (939910)
- RIDGID Drive Bar (844)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793033)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- GS TOOLING NMTB40 177 ER16 Collet Chuck (534352)
- Parlec Collets, Chucks & Accessories