Shop All Collet Chucks
Parlec
Collet Chuck, CAT50,100PG, Proj 5.500 In
Mfr # C50-10SC5
Zoro # G3183266
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series PG100
- Projection 5 1/2 in
- Material High Speed Steel
- Nose Dia. 2.4400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C50-10SC5
- Zoro # G3183266
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Nose Dia. | 2.4400 in |
Nut Dia. | 2.440 in |
Bore Depth | 5.8900 in |
Details
Item | Collet Chuck |
Collet Series | PG100 |
Projection | 5 1/2 in |
Material | High Speed Steel |
ANSI Number | C50-10SC5 |
Coolant Fed | Coolant Through |
ANSI Code | C50-10SC5 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV50, Projection 5 1/2 in, PG100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Multipurpose Cutting Bits, 1/8" dia., 3" L (RZ-BITSET1)
- THEXTON "Bulldog" Ratchet Extension Grip Collars, 3/8" (THX46338)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- Parlec Collets, Chucks & Accessories