Parlec

Collet Chuck, CAT50,100PG, Proj 3.500 In


product price: $160.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Taper Size CV50
  • Collet Series PG100
  • Projection 3-1/2 in
  • Material High Speed Steel
  • Nose Dia. 2.4400 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Taper Size CV50
Nose Dia. 2.4400 in
Nut Dia. 2.440 in
Bore Depth 4 1/4 in

Details

Item Collet Chuck
Collet Series PG100
Projection 3-1/2 in
Material High Speed Steel
ANSI Number C50-10SC4
Coolant Fed Coolant Through
ANSI Code C50-10SC4
Features Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads

Description

Collet Chuck, Taper Size CV50, Projection 3-1/2 in, PG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.