Shop All Collet Chucks
Parlec
Collet Chuck, CAT50,100PG, Proj 3.000 In
Mfr # C50-10SC3
Zoro # G1974533
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Collet Series PG100
- Projection 3 in
- Bore Depth 4 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-10SC3
- Zoro # G1974533
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV50 |
Bore Depth | 4 in |
Nose Dia. | 2.4400 in |
Nut Dia. | 2.440 in |
Details
Item | Collet Chuck |
Collet Series | PG100 |
Projection | 3 in |
Material | High Speed Steel |
ANSI Number | C50-10SC3 |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C50-10SC3 |
Description
Collet Chuck, Taper Size CV50, Projection 3 in, PG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Progressive Blow Gun (019490022)
- PROTO 10 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J260SGXL)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F7/8)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- Parlec Collets, Chucks & Accessories