Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER40, Proj 4.000 In
Mfr # C40-40ERF400
Zoro # G0256523
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER40
- Projection 4 in
- ANSI Number C40-40ER412
- Nose Dia. 2.4700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C40-40ERF400
- Zoro # G0256523
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nose Dia. | 2.4700 in |
Bore Depth | 4 in |
Nut Dia. | 2.470 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Projection | 4 in |
ANSI Number | C40-40ER412 |
Material | High Speed Steel |
ANSI Code | C40-40ER412 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV40, Projection 4 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER SELF TONGUE&GROOVE 6.5" SELF GRIP (CLGL-6)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- GS TOOLING 3/8" ER20 Tap Collets (337875)
- Parlec Collet Chucks