Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER32, Proj 8.000 In
Mfr # C40-32ERF800
Zoro # G0705871
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER32
- Projection 8 in
- Nut Dia. 1.970 in
- Bore Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-32ERF800
- Zoro # G0705871
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.970 in |
Bore Depth | 4 in |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 8 in |
Material | High Speed Steel |
ANSI Number | C40-32ER812 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-32ER812 |
Description
Collet Chuck, Taper Size CV40, Projection 8 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- Parlec Collet Chucks