Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER32, Proj 6.000 In
Mfr # C40-32ERF600
Zoro # G2734663
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER32
- Projection 6 in
- Material High Speed Steel
- Nose Dia. 1.9700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C40-32ERF600
- Zoro # G2734663
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.9700 in |
Nut Dia. | 1.970 in |
Bore Depth | 4 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 6 in |
Material | High Speed Steel |
ANSI Number | C40-32ER612 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-32ER612 |
Description
Collet Chuck, Taper Size CV40, Projection 6 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch-Jr3000V Jr3000 Use 651225-5 (650206-6)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- WALTER Assembly Parts and Accessories, FS2062 (FS2062)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- Parlec Collets, Chucks & Accessories