Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER32, Proj 4.000 In
Mfr # C40-32ERF400
Zoro # G1164545
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER32
- Projection 4 in
- Nut Dia. 1.970 in
- Nose Dia. 1.9700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-32ERF400
- Zoro # G1164545
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.970 in |
Nose Dia. | 1.9700 in |
Bore Depth | 4 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 4 in |
ANSI Number | C40-32ER412 |
Material | High Speed Steel |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-32ER412 |
Description
Collet Chuck, Taper Size CV40, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 10 Piece 1/4" Square Drive Stubby Flat and Phillips Drive Set (SFP10)
- BIG HORN 6-Piece Drive Pin Punch Set (19377)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- IRWIN Die Stock 36 - For 1-7/16IN Hexagon Dies (12436)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- Parlec Collet Chucks