Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER25, Proj 4.000 In
Mfr # C40-25ERF400
Zoro # G2795037
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER25
- Projection 4 in
- Material High Speed Steel
- ANSI Number C40-25ER412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-25ERF400
- Zoro # G2795037
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.6700 in |
Bore Depth | 4 in |
Nut Dia. | 1.670 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Projection | 4 in |
Material | High Speed Steel |
ANSI Number | C40-25ER412 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-25ER412 |
Description
Collet Chuck, Taper Size CV40, Projection 4 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #5 (45675)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- RIDGID Plate, Serial 141 (39835)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- Parlec Collet Chucks