Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER20, Proj 6.000 In
Mfr # C40-20ERF600
Zoro # G0481993
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER20
- Projection 6 in
- Bore Depth 4 in
- Nose Dia. 1.3400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-20ERF600
- Zoro # G0481993
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Bore Depth | 4 in |
Nose Dia. | 1.3400 in |
Nut Dia. | 1.340 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 6 in |
ANSI Number | C40-20ER612 |
Material | High Speed Steel |
ANSI Code | C40-20ER612 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV40, Projection 6 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-16 (T/A54848)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- KRAFT TOOL Margin Trowel w/Wood Hand, 5" x 1-1/2 (GG431)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- Parlec Collets, Chucks & Accessories