Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER16, Proj 4.000 In
Mfr # C40-16ERF400
Zoro # G0970137
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER16
- Projection 4 in
- Material High Speed Steel
- Nose Dia. 1.1100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-16ERF400
- Zoro # G0970137
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.1100 in |
Nut Dia. | 1.110 in |
Bore Depth | 2.1200 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 4 in |
Material | High Speed Steel |
ANSI Number | C40-16ER412 |
ANSI Code | C40-16ER412 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV40, Projection 4 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MILWAUKEE TOOL SDS+ CORE 4-3/8"X2" (48-20-5255)
- MILWAUKEE TOOL 12mm Metric Flex Head Ratcheting Combination Wrench (45-96-9612)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Tap Adapter, 3/8in (7716-037)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- Parlec Collets, Chucks & Accessories