Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER16, Proj 2.500 In
Mfr # C40-16ERF250
Zoro # G2926113
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER16
- Projection 2 1/2 in
- ANSI Number C40-16ER262
- Nose Dia. 1.1100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C40-16ERF250
- Zoro # G2926113
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.1100 in |
Bore Depth | 2.5500 in |
Nut Dia. | 1.110 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 2 1/2 in |
ANSI Number | C40-16ER262 |
Material | High Speed Steel |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-16ER262 |
Description
Collet Chuck, Taper Size CV40, Projection 2 1/2 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- KO-KEN L Handle 1/2 Square 260mm 1/2 Sq. Drive (4747)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80061D2B103050)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- Parlec Collets, Chucks & Accessories