Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER11, Proj 6.000 In
Mfr # C40-11ERF600
Zoro # G0751694
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER11
- Projection 6 in
- Nut Dia. 0.750 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C40-11ERF600
- Zoro # G0751694
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.750 in |
Nose Dia. | 3/4 in |
Bore Depth | 2 1/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
Projection | 6 in |
Material | High Speed Steel |
ANSI Number | C40-11ER6 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-11ER6 |
Description
Collet Chuck, Taper Size CV40, Projection 6 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4289)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.32mm (112201320)
- CLE-LINE 25PC General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-13mmx.5mm (C21131)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- Parlec Collet Chucks