Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER11, Proj 2.500 In
Mfr # C40-11ERF250
Zoro # G3257737
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER11
- Projection 2 1/2 in
- Material High Speed Steel
- Nut Dia. 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-11ERF250
- Zoro # G3257737
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nut Dia. | 0.750 in |
Bore Depth | 2 1/4 in |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
Projection | 2 1/2 in |
Material | High Speed Steel |
ANSI Number | C40-11ER2 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-11ER2 |
Description
Collet Chuck, Taper Size CV40, Projection 2 1/2 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369236)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- ILC Replacement for Milwaukee 28V Battery (28V BATTERY MILWAUKEE)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- Parlec Collets, Chucks & Accessories