Parlec

Collet Chuck, CAT40, DA300, Proj 3.380 In


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Taper Size CV40
  • Collet Series DA300
  • Projection 3.3800 in
  • Material High Speed Steel
  • ANSI Number C40-30DC3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Taper Size CV40
Nut Dia. 0.620 in
Bore Depth 3 in
Nose Dia. 0.6200 in

Details

Item Collet Chuck
Collet Series DA300
Projection 3.3800 in
Material High Speed Steel
ANSI Number C40-30DC3
Coolant Fed Coolant Through
Features Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code C40-30DC3

Description

Collet Chuck, Taper Size CV40, Projection 3.3800 in, DA300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.