Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, DA200, Proj 2.730 In
Mfr # C40-20DC2
Zoro # G0951307
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series DA200
- Projection 2.7300 in
- Nut Dia. 1.100 in
- ANSI Number C40-20DC2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-20DC2
- Zoro # G0951307
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.100 in |
Nose Dia. | 1.1000 in |
Bore Depth | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | DA200 |
Projection | 2.7300 in |
ANSI Number | C40-20DC2 |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-20DC2 |
Description
Collet Chuck, Taper Size CV40, Projection 2.7300 in, DA200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set (85332)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- Parlec Collets, Chucks & Accessories