Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, DA180, Proj 5.150 In
Mfr # C40-18DC5
Zoro # G1832266
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series DA180
- Projection 5.1500 in
- Material High Speed Steel
- Bore Depth 4.8800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-18DC5
- Zoro # G1832266
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Bore Depth | 4.8800 in |
Nose Dia. | 1.4400 in |
Nut Dia. | 1.440 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
Projection | 5.1500 in |
Material | High Speed Steel |
ANSI Number | C40-18DC5 |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-18DC5 |
Description
Collet Chuck, Taper Size CV40, Projection 5.1500 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Lithium Ion Battery (902654)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- LENOX 10 TPI Reciprocating Saw Blades, 25 PK (LXARB1250R)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- Parlec Collet Chucks