Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, DA180, Proj 2.950 In
Mfr # C40-18DC2
Zoro # G1189106
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series DA180
- Projection 2.9500 in
- Nose Dia. 1.4400 in
- Nut Dia. 1.440 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-18DC2
- Zoro # G1189106
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.4400 in |
Nut Dia. | 1.440 in |
Bore Depth | 3 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
Projection | 2.9500 in |
ANSI Number | C40-18DC2 |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-18DC2 |
Description
Collet Chuck, Taper Size CV40, Projection 2.9500 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes (1400126101)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- Parlec Collet Chucks