Shop All Collet Chucks
Parlec
Collet Chuck, CAT40,100PG, Proj 3.000 In
Mfr # C40-10SC3
Zoro # G1993241
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series PG100
- Projection 3 in
- Material High Speed Steel
- Nut Dia. 2.440 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-10SC3
- Zoro # G1993241
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nut Dia. | 2.440 in |
Bore Depth | 3.3500 in |
Nose Dia. | 2.4400 in |
Details
Item | Collet Chuck |
Collet Series | PG100 |
Projection | 3 in |
Material | High Speed Steel |
ANSI Number | C40-10SC3 |
Coolant Fed | Coolant Through |
ANSI Code | C40-10SC3 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV40, Projection 3 in, PG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Straight Cable Roller, 12in-18in Tray (2018S)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/8" (09811)
- STORM Caliper Jaw Kit for Drum/Rotor (3K300-00)
- COBRA CARBIDE Endmill, Metric Uncoated, 6, Number of Flutes: 4 (23959)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- Parlec Collets, Chucks & Accessories