Shop All Collet Chucks
Parlec
Collet Chuck, BT40, ER40, Proj 4.000 In
Mfr # B40-40ERF400
Zoro # G1542195
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Collet Series ER40
- Projection 4 in
- ANSI Number B40-40ER412
- Bore Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # B40-40ERF400
- Zoro # G1542195
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | BT40 |
Bore Depth | 4 in |
Nut Dia. | 2.470 in |
Nose Dia. | 2.4700 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Projection | 4 in |
ANSI Number | B40-40ER412 |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | B40-40ER412 |
Description
Collet Chuck, Taper Size BT40, Projection 4 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Mini Electronic Depth Gage (1140-25)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- URREA Heavy duty hand riveter 10" (UPS15)
- WIDIA Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (5366140)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Tap Adapter, 3/8in (7716-037)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- Parlec Collet Chucks