Shop All Collet Chucks
Parlec
Collet Chuck, BT40, ER32, Proj 6.000 In
Mfr # B40-32ERF600
Zoro # G1642575
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size BT40
- Collet Series ER32
- Projection 6 in
- ANSI Number B40-32ER612
- Bore Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B40-32ERF600
- Zoro # G1642575
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | BT40 |
Bore Depth | 4 in |
Nut Dia. | 1.970 in |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 6 in |
ANSI Number | B40-32ER612 |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
ANSI Code | B40-32ER612 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size BT40, Projection 6 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 19/64 (C97316)
- ARROW FASTENER Tacker, 3/16 In Crown, 3/8 And 7/16 Leg (T18)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (67SSD)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- BISON USA Bison 5C Collet Chuck Steel Body, 4" Plain Back #3974 (7-862-0401)
- Parlec Collets, Chucks & Accessories