Shop All Collet Chucks
Parlec
Collet Chuck, BT40, ER32, Proj 4.000 In
Mfr # B40-32ERF400
Zoro # G3412096
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Collet Series ER32
- Projection 4 in
- Material High Speed Steel
- Nose Dia. 1.9700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B40-32ERF400
- Zoro # G3412096
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | BT40 |
Nose Dia. | 1.9700 in |
Bore Depth | 4 in |
Nut Dia. | 1.970 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 4 in |
Material | High Speed Steel |
ANSI Number | B40-32ER412 |
Coolant Fed | Coolant Through |
ANSI Code | B40-32ER412 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size BT40, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- WESTWARD 8 Piece Plier Set Dipped Handle (53JW91)
- SUPERIOR TOOL Cable Saw Pvc (37730)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- Parlec Collet Chucks