Shop All Collet Chucks
Parlec
Collet Chuck, BT40, ER20, Proj 4.000 In
Mfr # B40-20ERF400
Zoro # G2822766
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size BT40
- Collet Series ER20
- Projection 4 in
- Material High Speed Steel
- Bore Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B40-20ERF400
- Zoro # G2822766
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | BT40 |
Bore Depth | 4 in |
Nose Dia. | 1.3400 in |
Nut Dia. | 1.340 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 4 in |
Material | High Speed Steel |
ANSI Number | B40-20ER412 |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | B40-20ER412 |
Description
Collet Chuck, Taper Size BT40, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50854)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/32 (69856)
- SUNEX PRY BAR SET 3 PC PROF (SU9803)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- Parlec Collets, Chucks & Accessories