Shop All Collet Chucks
Parlec
Collet Chuck, BT40,100PG, Proj 3.000 In
Mfr # B40-10SC3
Zoro # G1068751
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size BT40
- Collet Series PG100
- Projection 3 in
- ANSI Number B40-10SC3
- Nose Dia. 2.4400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B40-10SC3
- Zoro # G1068751
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | BT40 |
Nose Dia. | 2.4400 in |
Bore Depth | 3.4000 in |
Nut Dia. | 2.440 in |
Details
Item | Collet Chuck |
Collet Series | PG100 |
Projection | 3 in |
ANSI Number | B40-10SC3 |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | B40-10SC3 |
Description
Collet Chuck, Taper Size BT40, Projection 3 in, PG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TN98)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- PARLEC Tap Adapter, 1/2in (7717CG-6-050)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- Parlec Collet Chucks