Shop All Collet Chucks
Parlec
Collet Chuck, BT30, ER16, Proj 2.360 In
Mfr # B30-16ERF236
Zoro # G1694025
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Collet Series ER16
- Projection 2.3600 in
- Bore Depth 1.9500 in
- Nose Dia. 1.1100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # B30-16ERF236
- Zoro # G1694025
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | BT30 |
Bore Depth | 1.9500 in |
Nose Dia. | 1.1100 in |
Nut Dia. | 1.110 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 2.3600 in |
ANSI Number | B30-16ER248 |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
ANSI Code | B30-16ER248 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size BT30, Projection 2.3600 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades for Clean Wood 3Pk (DOU125JBW3)
- SPEC OPS Trim Bar, 9.5-In (SPEC-D9TRIM)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- HHIP ER-32 R8 14 Piece Spring Collet Chuck Set (3900-0508)
- Parlec Collet Chucks