Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.078-0.787, ER32, 0.75 In
Mfr # ER32-750-425
Zoro # G2137581
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ER32 Collets
- Overall Length 4 1/4 in
- Type Straight Shank
- Nut 1.97"
- Projection Gage Line to Nose End (In.) 3.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # ER32-750-425
- Zoro # G2137581
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Overall Length | 4 1/4 in |
Dia. | 3.85" |
Shank Dia. | 3/4 in |
Shank Length | 2" |
Details
Item | Collet Chuck |
For Use With | ER32 Collets |
Type | Straight Shank |
Nut | 1.97" |
Projection Gage Line to Nose End (In.) | 3.85 |
Series | ER32 |
Capacity | 0.078-0.787 |
Collet Series | ER32 |
Min. Collet Capacity | 0.0780 in |
Projection | 3.8500 in |
Description
Collet Chuck, Min. Collet Capacity 0.0780 in, Projection 3.8500 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Dies, Crimping Die for Rolled C (97 49 44)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- ELESA Brass boss, threaded hole, with cap, VCT.25 B-10-32-C9 (VCT-B (inch sizes))
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- Parlec Toolholder Accessories