Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.031-0.562, DA100, 1 In
Mfr # EXT100
Zoro # G0448743
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DA100 Collets
- Shank Dia. 1 in
- Nut 1.06"
- Type Straight Shank, Double-Angle
- Series DA100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # EXT100
- Zoro # G0448743
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Dia. | 1 in |
Overall Length | 7.3290 in |
Dia. | 1.829" |
Shank Length | 5.5 |
Details
Item | Collet Chuck |
For Use With | DA100 Collets |
Nut | 1.06" |
Type | Straight Shank, Double-Angle |
Series | DA100 |
Projection Gage Line to Nose End (In.) | 1.829 |
Capacity | 0.031-0.562 |
Min. Collet Capacity | 0.0310 in |
Projection | 1.8290 in |
Collet Series | DA100 |
Description
Collet Chuck, Min. Collet Capacity 0.0310 in, Projection 1.8290 in, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Multi-Purpose Bit 1/2" X 6" Groo-V Tip Bit (GRT- 8- 6)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 5/32" (51-2464)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, SAE, Torx, 16 pcs (54TN67)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- Parlec Toolholder Accessories