Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.031-0.391, DA200, 0.75 In
Mfr # EXT750
Zoro # G3431583
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With DA200 Collets
- Projection Gage Line to Nose End (In.) 1.686
- Series DA200
- Overall Length 7.1860 in
- Shank Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # EXT750
- Zoro # G3431583
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Overall Length | 7.1860 in |
Shank Length | 5.5" |
Shank Dia. | 3/4 in |
Dia. | 1.686" |
Details
Item | Collet Chuck |
For Use With | DA200 Collets |
Projection Gage Line to Nose End (In.) | 1.686 |
Series | DA200 |
Type | Straight Shank, Double-Angle |
Capacity | 0.031-0.391 |
Nut | 0.812" |
Min. Collet Capacity | 0.0310 in |
Projection | 1.6860 in |
Collet Series | DA200 |
Description
Collet Chuck, Min. Collet Capacity 0.0310 in, Projection 1.6860 in, DA200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/16 (C18401)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- Parlec Toolholder Accessories