Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.020-0.393, ER16, 0.75 In, 6
Mfr # ER16-750-750
Zoro # G0644725
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ER16 Collets
- Shank Dia. 3/4 in
- Type Straight Shank
- Capacity 0.020-0.393
- Projection Gage Line to Nose End (In.) 2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # ER16-750-750
- Zoro # G0644725
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 7 1/2 in |
Dia. | 2" |
Shank Length | 6" |
Details
Item | Collet Chuck |
For Use With | ER16 Collets |
Type | Straight Shank |
Capacity | 0.020-0.393 |
Projection Gage Line to Nose End (In.) | 2.00 |
Nut | 1.1" |
Series | ER16 |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200 in |
Projection | 2 in |
Features | High Precision Toolholding |
Description
Collet Chuck, Min. Collet Capacity 0.0200 in, Projection 2 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/64 (C22659)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22 (K0648.1531106X20)
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- Parlec Toolholder Accessories